3/16 in. Steel Concrete Screw
3/16 in. Steel Concrete Screw
Product Details
Product Details
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 3/16 in
- Drive Type:
- Hex, Slotted
- Length:
- 1-3/4 in
- Material:
- Steel
- Product Type:
- Concrete Screw
- Size:
- 3/16 in