This product requires certification to purchase.

35 cu ft. Steel Inflammable Waste Trap

You last purchased this on
 
Midwest Tank

35 cu ft. Steel Inflammable Waste Trap

  • Fast #
  • Part #MA1006
  • Item #1605784
  • Manufacturer Part #A1006
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Midwest Tank

35 cu ft. Steel Inflammable Waste Trap

  • Fast #
  • Part #MA1006
  • Item #1605784
  • Manufacturer Part #A1006
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4? inlet and outlet.
  • 3? vent.
  • Corrosion resistant Coating applied inside & out.
  • 3/8? checkered floor plate recessed cover (loose).
  • Cone designed for vehicle traffic.
  • 3/16? shell and bottom.
  • 1/4? cone and neck.
  • 35 cu. ft. capacity.
  • Shop tested with 3 PSI (test certificate supplied upon request).
  • Meets the Minnesota State Plumbing Code for Inflammable Waste Traps 2015.
  • Requires Certification

Documents


Specifications

Capacity:
35 cu ft
Coating:
Corrosion Resistant
Diameter - Inside 1:
42 in
Material:
Steel
Product Type:
Inflammable Waste Trap