This product requires certification to purchase.

1-1/4 in. 18 ga Aviation Snip

You last purchased this on
 
Midwest Tool and Cutlery

1-1/4 in. 18 ga Aviation Snip

  • Fast #
  • Part #MMWT6510L
  • Item #7171817
  • Manufacturer Part #MWT-6510L
5 out of 5 Customer Rating
You last purchased this on
 
Midwest Tool and Cutlery

1-1/4 in. 18 ga Aviation Snip

  • Fast #
  • Part #MMWT6510L
  • Item #7171817
  • Manufacturer Part #MWT-6510L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Metal
Blade Length (in):
1-1/4 in
Blade Material:
Steel
Color Finish Name:
Red
Cutting Capacity:
18 ga
Direction of Cut:
Offset Left
GSA Approved:
No
Handle Type:
Ergonomic
Length:
9-3/4 in
Number of Tools Included:
1
Tool Type:
Aviation Snip