This product requires certification to purchase.

1-1/4 in. 18 ga Cold Rolled Steel and 22 ga Stainless Steel Aviation Snip

You last purchased this on
 
Midwest Tool and Cutlery

1-1/4 in. 18 ga Cold Rolled Steel and 22 ga Stainless Steel Aviation Snip

  • Fast #
  • Part #MMWT6510R
  • Item #7171812
  • Manufacturer Part #MWT-6510R
3.4 out of 5 Customer Rating
You last purchased this on
 
Midwest Tool and Cutlery

1-1/4 in. 18 ga Cold Rolled Steel and 22 ga Stainless Steel Aviation Snip

  • Fast #
  • Part #MMWT6510R
  • Item #7171812
  • Manufacturer Part #MWT-6510R
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Length (in):
1-1/4 in
Blade Material:
Forged Molybdenum Alloy Steel
Color Finish Name:
Green
Cutting Capacity:
18 ga Cold Rolled Steel, 22 ga Stainless Steel
Direction of Cut:
Right
Length:
10 in
Tool Type:
Aviation Snip