This product requires certification to purchase.

23-1/2 in. 2.52 cf Washer Large Cap in White

You last purchased this on
 
Miele

23-1/2 in. 2.52 cf Washer Large Cap in White

  • Fast #
  • Part #MW3033WHR
  • Item #3490710
  • Manufacturer Part #11303301USA
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miele

23-1/2 in. 2.52 cf Washer Large Cap in White

  • Fast #
  • Part #MW3033WHR
  • Item #3490710
  • Manufacturer Part #11303301USA
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • PC update function to keep the dryer's electronics up to date
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
2.52 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-1/2 in
Energy Star Compliant:
Yes
Height:
34-1/8 in
Interior Light:
Yes
Power Source:
Electric
Volts:
120V
Width:
23-1/2 in