This product requires certification to purchase.

23-1/2 in. 208/240V Vent Angled Dryer with Large Cap in White

This product has been replaced by

Miele White 21-1/2 x 33-3/8 in. Electric Condenser Dryer
Miele 21-1/2 x 33-3/8 in. Electric Condenser Dryer in White
Manufacturer Part #12803311USA
You last purchased this on
 
Miele

23-1/2 in. 208/240V Vent Angled Dryer with Large Cap in White

  • Fast #
  • Part #MT8003WHL
  • Item #3490702
  • Manufacturer Part #12800302USA
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Miele White 21-1/2 x 33-3/8 in. Electric Condenser Dryer
Miele 21-1/2 x 33-3/8 in. Electric Condenser Dryer in White
Manufacturer Part #12803311USA
Miele

23-1/2 in. 208/240V Vent Angled Dryer with Large Cap in White

  • Fast #
  • Part #MT8003WHL
  • Item #3490702
  • Manufacturer Part #12800302USA
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • PC update function to keep the dryer's electronics up to date
  • Honeycomb™ washing drum with a unique convex pattern that resembles a honeycomb enhances both cleaning performance and reduces fabric wear
  • Techtronic™ controls offer a wide range of settings to work with a large number of fabric types
  • A non-glaring light on the interior of the machine makes it easier for you to see everything inside the drum, regardless of the lighting conditions in your laundry area
  • RemoteVision™, allows you to enjoy complete peace of mind by using proprietary wireless local area network (WLAN) technology and application software to notify you if there is a malfunction
  • Child lock feature
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-1/2 in
Height:
34-1/8 in
Interior Light:
Yes
Power Source:
AC
Volts:
208/240V
Width:
23-1/2 in