23-1/2 in. Front Load Washer in Lotus White
23-1/2 in. Front Load Washer in Lotus White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- There's no faster way to wash – QuickIntenseWash
- Automatic detergent dispensing at the touch of a button – TwinDos
- Portioned capsules for special laundry needs – Capsule dispensing
- Ironing made simple thanks to SoftSteam with steam
- ENERGY STAR® qualified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.26 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Lotus White
- Control Type:
- Digital Touch/Knobs
- Depth:
- 25-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 33-1/2 in
- Interior Light:
- No
- Number of Cycles:
- 17
- Power Source:
- Electric
- RPM:
- 1600
- UL Listed:
- No
- Volts:
- 120/220V
- Weight:
- 211 lb
- Width:
- 23-1/2 in