This product requires certification to purchase.

23-1/2 in. Washer Large Cap in Stainless Steel

This product has been replaced by

Miele Lotus White 25-3/8 in. 2.26 cu. ft. Electric Front Load Washer
Miele 25-3/8 in. 2.26 cu. ft. Electric Front Load Washer in Lotus White
Manufacturer Part #10666150
You last purchased this on
 
Miele

23-1/2 in. Washer Large Cap in Stainless Steel

  • Fast #
  • Part #MW3035SSR
  • Item #3490712
  • Manufacturer Part #W3035SSR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Miele Lotus White 25-3/8 in. 2.26 cu. ft. Electric Front Load Washer
Miele 25-3/8 in. 2.26 cu. ft. Electric Front Load Washer in Lotus White
Manufacturer Part #10666150
Miele

23-1/2 in. Washer Large Cap in Stainless Steel

  • Fast #
  • Part #MW3035SSR
  • Item #3490712
  • Manufacturer Part #W3035SSR
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • PC update function to keep the dryer's electronics up to date
  • Honeycomb™ washing drum with a unique convex pattern that resembles a honeycomb enhances both cleaning performance and reduces fabric wear
  • Techtronic™ controls offer a wide range of settings to work with a large number of fabric types
  • A non-glaring light on the interior of the machine makes it easier for you to see everything inside the drum, regardless of the lighting conditions in your laundry area
  • RemoteVision™, allows you to enjoy complete peace of mind by using proprietary wireless local area network (WLAN) technology and application software to notify you if there is a malfunction
  • Child lock feature
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
2.52 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
22-1/2 in
Energy Star Compliant:
Yes
Height:
34-1/8 in
Interior Light:
Yes
Power Source:
Electric
Volts:
120V
Width:
23-1/2 in