24 in. Fully Integrated Dishwasher in Stainless Steel
24 in. Fully Integrated Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quick Intense Wash: Best cleaning results for normally soiled dishware in 58 minutes.
- Extra Quiet Program: With sound emissions from 37dB, the program is so quiet that you can hardly hear it.
- Half Load: The dishwasher measures how many dishes are inside and adapts the water consumption accordingly.
- AutoOpen Drying: The dishwasher door opens automatically at the end of a program cycle.
- ComfortClose: The door is extremely easy to open and close. It stays open in any position
- Intense Zone: This option is to enhance cleaning performance in the lower basket. Can be added to a program
- MaxiComfort Baskets: Exceptional flexibly for all types of dishware. Dishware items of any size can be positioned flexibly for optimum cleaning.
- Perfect GlassCare: Perfect GlassCare cleans your glassware with care.
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Control Type:
- Button
- Decibel Rating (dB):
- 42dB
- Depth:
- 22-1/2 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Bar
- Interior Light:
- No
- NSF:
- NSF 164
- Number of Cycles:
- 4
- Number of Settings:
- 9
- Smart Home Compatibility:
- Miele@home
- Smart Home Enabled:
- Yes
- Wireless Communication:
- Wi-Fi