24 in. Fully Integrated Dishwasher with 3D MultiFlex Tray in White
24 in. Fully Integrated Dishwasher with 3D MultiFlex Tray in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quick Intense Wash: Best cleaning results for normally soiled dishware in 58 minutes.
- Extra Quiet Program: With sound emissions from 37dB, the program is so quiet that you can hardly hear it.
- Half Load: The dishwasher measures how many dishes are inside and adapts the water consumption accordingly.
- AutoOpen Drying: The dishwasher door opens automatically at the end of a program cycle.
- ComfortClose: The door is extremely easy to open and close. It stays open in any position
- MaxiComfort Baskets : Exceptional flexibly for all types of dishware. Dishware items of any size can be positioned flexibly for optimum cleaning.
- Clean Machine- This program cleans the dishwasher thoroughly-Guaranteed.
- Bottle Clean Program-Reusable bottles are often difficult to clean. Thanks to our innovative BottleClean program, this is now incredibly straightforward. Selecting our BottleClean extra options ensures that your bottles are thoroughly cleaned in next to no time.
- Perfect GlassCare: Perfect GlassCare cleans your glassware with care.
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Control Type:
- Button
- Decibel Rating (dB):
- 42dB
- Depth:
- 21-3/4 in
- Interior Light:
- No
- NSF:
- NSF 164
- Number of Cycles:
- 4
- Number of Settings:
- 9
- Smart Home Compatibility:
- Miele@home
- Smart Home Enabled:
- Yes
- Wireless Communication:
- Wi-Fi