24 in. Fully Integrated Knock to Open Dishwasher in Panel Ready
24 in. Fully Integrated Knock to Open Dishwasher in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Automatic dispensing for excellent results! Automatic dispensing with integrated PowerDisk. Superior cleaning system, unparalleled freedom!
- M-Touch Display: Operate your dishwasher as easily as your smartphone. Large-format display and scrolling by swiping to the side for quick and easy operation.
- Knock2Open: The dishwasher integrates seamlessly into handleless kitchens-and opens automatically with a knock.
- Brilliant Light: Four LED lights illuminate the whole interior with brilliant light as soon as you open the door.
- MaxiComfort Baskets: Exceptional flexibly for all types of dishware. Dishware items of any size can be positioned flexibly for optimum cleaning.
- Half Load: The dishwasher measures how many dishes are inside and adapts the water consumption accordingly.
- Extra Quiet Program: With sound emissions from 37dB(A), the program is so quiet that you can hardly hear it.
- AutoOpen Drying: The dishwasher door opens automatically at the end of a program cycle.
- Straw Clean enables you to thoroughly clean reusable straws of different lengths.
- ComfortClose: The door is extremely easy to open and close. It stays open in any position
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Control Type:
- Button
- Decibel Rating (dB):
- 39dB
- Depth:
- 21-3/4 in
- Interior Light:
- Yes
- NSF:
- NSF 164
- Number of Cycles:
- 4
- Number of Settings:
- 15
- Smart Home Compatibility:
- Miele@home
- Smart Home Enabled:
- Yes
- Wireless Communication:
- Wi-Fi