This product requires certification to purchase.

35-7/16 in. 625 cfm Wall Hood

This product has been replaced by

Miele Stainless Steel 36 in. Chimney Range Hood
Miele 36 in. Chimney Range Hood in Stainless Steel
Manufacturer Part #10743150
You last purchased this on
 
Miele

35-7/16 in. 625 cfm Wall Hood

  • Fast #
  • Part #MDA5391WSS
  • Item #3490706
  • Manufacturer Part #28539150USA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Miele Stainless Steel 36 in. Chimney Range Hood
Miele 36 in. Chimney Range Hood in Stainless Steel
Manufacturer Part #10743150
Miele

35-7/16 in. 625 cfm Wall Hood

  • Fast #
  • Part #MDA5391WSS
  • Item #3490706
  • Manufacturer Part #28539150USA
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
625 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20-1/2 in
Fan Speeds:
4
Height:
25-13/16 in
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Volts:
120V
Width:
35-7/16 in