This product requires certification to purchase.

36 in. 5 Burner Induction Cooktop in Black

You last purchased this on
 
Miele

36 in. 5 Burner Induction Cooktop in Black

Brand image
You last purchased this on
 
Miele

36 in. 5 Burner Induction Cooktop in Black

  • Fast #
  • Part #MKM7740FR
  • Item #10022504
  • Manufacturer Part #12074220
5 out of 5 Customer Rating

X Points
$2,899.00
Call for Pricing
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Simple operation with smart select. Quick and intuitive: Power levels and times can be selected separately for each cooking zone
  • For greater safety and security - the safety functions protect you from any nasty surprises - even if your mind is on other things
  • Smart controls - innovative convenience: The ventilation hood reacts automatically to settings on the cooktop
  • Booster function for rapid heat - flexible power: Induction output can be individually distributed or used for one single zone
  • For greater convenience - a variety of additional functions such as stop & go and timers make your work in the kitchen so much easier
  • Versatile - 5 cooking zones, 1 extra large with diameter of 11 in
  • With a width of 36 1/8 (915) in (mm) and stainless steel frame for proud mounting
  • Shortest heating-up times - Twin booster
  • Communication with the ventilation hood - automatic Con@ctivity function
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Burner Type:
Induction
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
21-1/2 in
Height:
3-1/8 in
Material:
Ceramic Glass
Number of Burners:
5
Power Source:
Electric
Smart Home Enabled:
Yes
Volts:
240V
Width:
36-1/8 in
Wireless Communication:
Wi-Fi



Customers Also Bought
1–6 of 18 items
Part #SWEL05
Item #8066940
4 out of 5 Customer Rating
Requires Certification
Part #WWCGK5030PS
Item #10264167
3.2 out of 5 Customer Rating
Requires Certification
Part #SGC2BGL
Item #8030195
5 out of 5 Customer Rating
Requires Certification
Part #GPP9830SRSS
Item #9912505
4.8 out of 5 Customer Rating
Requires Certification
Part #GPEP9030STSS
Item #10023657
3.9 out of 5 Customer Rating
Requires Certification
Part #DDTG36P875NSDA
Item #8962062
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–2 of 2 items
Part #MG7986SCVIK20
Item #10846531
4.3 out of 5 Customer Rating
Requires Certification
Part #MWXD160
Item #9411867
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing