This product requires certification to purchase.

48 in. Island Mount Range Hood in Stainless Steel

You last purchased this on
 
Miele

48 in. Island Mount Range Hood in Stainless Steel

  • Fast #
  • Part #MDA5321DSS
  • Item #3490696
  • Manufacturer Part #28532158USA
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miele

48 in. Island Mount Range Hood in Stainless Steel

  • Fast #
  • Part #MDA5321DSS
  • Item #3490696
  • Manufacturer Part #28532158USA
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Kitchen
CEC Compliant:
For Sale in CA
CFM:
625 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
27-29/50 in
Duct Size:
8-1/2 in
Energy Star Compliant:
No
Fan Speeds:
3
Height:
42 in
Hood Vent Type:
Island
Installation Type:
Island Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
UL Listed:
No
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Weight:
167 lb
Width:
48 in