This product requires certification to purchase.

8L Vacuum Sealing Drawer in Clean Touch Steel

You last purchased this on
 
Miele

8L Vacuum Sealing Drawer in Clean Touch Steel

  • Fast #
  • Part #MEVS6114
  • Item #7641818
  • Manufacturer Part #10683060
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Miele

8L Vacuum Sealing Drawer in Clean Touch Steel

  • Fast #
  • Part #MEVS6114
  • Item #7641818
  • Manufacturer Part #10683060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Capacity:
8 L
Color Finish Category:
Stainless Steel
Color Finish Name:
Clean Touch Steel
Depth:
22-1/2 in
Height:
5-5/8 in
Material:
Stainless Steel
Power Source:
Electric
Volts:
120V
Watts:
320 W
Width:
23-1/2 in