23-1/2 x 33-1/2 x 25-5/16 in. 15A 2.26 cu. ft. Electric Front Load Washer in Lotus White
Classic W1 Series 23-1/2 x 33-1/2 x 25-5/16 in. 15A 2.26 cu. ft. Electric Front Load Washer in Lotus White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Portioned capsules for special laundry needs – capsule dispensing
- Ironing made simple thanks to pre-ironing
- Wash small & large loads efficiently-automatic load recognition
- 12 programs including express
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.26 cu ft
- Collection:
- Classic W1 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Lotus White
- Control Type:
- Digital Touch/Knobs
- Depth:
- 25-5/16 in
- Energy Star Compliant:
- Yes
- Height:
- 33-1/2 in
- Interior Light:
- No
- Number of Cycles:
- 9
- Power Source:
- Electric
- RPM:
- 1600
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 110/120V
- Weight:
- 203 lb
- Width:
- 23-1/2 in
- Wireless Communication:
- Wi-Fi