23-9/16 in. Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #12497150
G7000 Series 23-9/16 in. Dishwasher in Stainless Steel
Product Details
Product Details
- Direct Select Controls
- QuickIntenseWash - a full wash and dry cycle in 58 minutes
- Whisper quiet 43 dB
- MultiFlex 3D Cutlery Tray
- Clean Touch Steel - easy to clean, fingerprint resistant stainless steel with ContourLine Handle
- EnergyStar
- Water Softener
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- G7000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Decibel Rating (dB):
- 46 dB
- Depth:
- 22-7/16 in
- Energy Star Compliant:
- Yes
- Height:
- 36-1/4 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 6
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 110/120V
- Width:
- 23-9/16 in