29-7/8 in. 16.8 cu. ft. Full Refrigerator in Panel Ready
MasterCool™ 29-7/8 in. 16.8 cu. ft. Full Refrigerator in Panel Ready
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Push2Open for convenient door-opening assistance
- Food stays fresh for up to 3x longer thanks to SmartFresh
- Light floods the interior thanks to the LED elements of BrilliantLight
- Communication with the machine could not be easier thanks to WiFi Conn@ct
- Convenient control thanks to the MasterSensor color touch display
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 4
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 30 cu ft
- Collection:
- MasterCool™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 16.8 cu ft
- Smart Home Enabled:
- Yes
- Temperature Range:
- 36 to 46 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 358 lb
- Width:
- 29-7/8 in
- Wireless Communication - FEI:
- Wi-Fi