23-1/2 x 25-3/8 in. 120V 4.03 cu. ft. Electric Smart Home Enable Front Load Dryer in Lotus White
T1 23-1/2 x 25-3/8 in. 120V 4.03 cu. ft. Electric Smart Home Enable Front Load Dryer in Lotus White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ventless, up to 60% energy savings with heat-pump technology
- Less ironing thanks to SteamFinish
- Precision drying of all fabrics – PerfectDry
- Quickly switch between 2 favorite fragrances – FragranceDos2
- ENERGY STAR® qualified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.03 cu ft
- Collection:
- T1
- Color Finish Category:
- Whites
- Color Finish Name:
- Lotus White
- Control Type:
- Digital
- Depth:
- 25-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 33-1/2 in
- Interior Light:
- Yes
- Number of Cycles:
- 18
- Number of Doors:
- 1
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Vent Type:
- Vent Free
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 135 lb
- Width:
- 23-1/2 in
- Wireless Communication - FEI:
- Wi-Fi