29-7/8 x 22-5/8 in. 1.84 cu. ft. 20A Drop Down Single Oven in Obsidian Black
VitroLine 29-7/8 x 22-5/8 in. 1.84 cu. ft. 20A Drop Down Single Oven in Obsidian Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large touch display with proximity sensor - M touch + Motion React
- Perfect results - Dual Steam technology
- Crispy on the outside, succulent on the inside - Combi-steam
- Miele@home - network-enabled Wi-Fi appliance + Miele mix & match
- Easy cleaning - Perfect Clean stainless steel oven compartment
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.84 cu ft
- Collection:
- VitroLine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Obsidian Black
- Control Type:
- M Touch
- Depth:
- 22-5/8 in
- Door Style:
- Drop Down
- Height:
- 29-7/8 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Compatibility:
- Miele@home
- Smart Home Enabled:
- Yes
- Volts:
- 240/208V
- Width:
- 29-7/8 in
- Wireless Communication:
- Wi-Fi