9-47/50 in. Wide Trench Drain System
9-47/50 in. Wide Trench Drain System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Depth:
- 9-21/25 in
- Length:
- 9-47/50 in
- Material:
- Plastic