300 gal 100 gpm Grease Interceptor
Big Max® 300 gal 100 gpm Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Capacity:
- 300 gal
- Collection:
- Big Max®
- Flow Rate:
- 100 gpm
- Height:
- 50 in
- IAPMO Listed:
- No
- Length:
- 83 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grease Interceptor
- Width:
- 33-1/2 in