300 gal 100 gpm Grease interceptor
Big Max® 300 gal 100 gpm Grease interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MIFAB® BIG-L series HDPE rotational molded lint interceptor
- Unit shall include: Dual strainer baffles with 1/4" perforations, deep seal trap covered by lid, adjustable lid system, sample port access and 4? no hub inlet and outlet connections
- Steel encased composite lid provides a water/gas tight seal and has a minimum of 20,000 lbs. load capacity
- The lid is designed in accordance with the loading requirements of AASHTO H20
- Used in laundries and maintenance facilities to receive waste water that contains lint
- The lint interceptor will filter out lint and sediment from the fixture waste line before entering the pipe system to reduce clogging and improve performance
- Typically installed either on or into the floor
- Narrow width permits access through doorways and down stairwells
- High density polyethylene construction ensures a lightweight installation process (two people can move and install it)
- Regular maintenance is required to keep the interceptor functioning
Specifications
- AASHTO:
- AASHTO H-20
- Capacity:
- 300 gal
- Collection:
- Big Max®
- Flow Rate:
- 100 gpm
- Height:
- 62-1/2 in
- Length:
- 83 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grease Interceptor
- Width:
- 33-1/2 in