69.5 gal 75 gpm Grease Interceptor
Big Max® 69.5 gal 75 gpm Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO H-20
- ASME:
- ASME A112.14.3
- Application:
- Commercial
- CSA Certified:
- CSA B481
- Capacity:
- 69.5 gal
- Collection:
- Big Max®
- Flow Rate:
- 75 gpm
- Height:
- 49-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 50 in
- Product Type:
- Grease Interceptor
- Width:
- 50 in