750 lb. 75 gpm Grease Interceptor
Big Max® 750 lb. 75 gpm Grease Interceptor
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.14.3
- Application:
- Cleaning Grease
- CSA Certified:
- CSA B481.1
- Capacity:
- 750 lb
- Collection:
- Big Max®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 75 gpm
- Height:
- 49-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 50 in
- Width:
- 33-1/2 in