This product requires certification to purchase.

2 in. No Hub Cast Iron Nickel Brass Floor Drain

You last purchased this on
 
Mifab

F1000-C Series 2 in. No Hub Cast Iron Nickel Brass Floor Drain

  • Fast #
  • Part #MF1102C51
  • Item #3687768
  • Manufacturer Part #F1102-C-5-1
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mifab

F1000-C Series 2 in. No Hub Cast Iron Nickel Brass Floor Drain

  • Fast #
  • Part #MF1102C51
  • Item #3687768
  • Manufacturer Part #F1102-C-5-1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MIFAB Series F1100-C lacquered Cast Iron floor drain with anchor flange, Cast Iron membrane clamp ring with primary and secondary weepholes for waterproofing membrane, and standard reinforced, (specify diameter), Satin finished Nickel Bronze strainer
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
F1000-C Series
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Brass
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Round
Outlet Type:
No Hub