This product requires certification to purchase.

70 lb 35 gpm Grease Interceptor

You last purchased this on
 
Mifab

Lil Max® 70 lb 35 gpm Grease Interceptor

  • Fast #
  • Part #MLIL35
  • Item #7852897
  • Manufacturer Part #Lil-35
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mifab

Lil Max® 70 lb 35 gpm Grease Interceptor

  • Fast #
  • Part #MLIL35
  • Item #7852897
  • Manufacturer Part #Lil-35
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.14.3
Application:
Commercial
CSA Certified:
CSA B481
Capacity:
70 lb
Collection:
Lil Max®
Flow Rate:
35 gpm
Height:
22-1/4 in
IAPMO Listed:
Yes
Length:
33 in
Product Type:
Grease Interceptor