1/2 x 4-1/8 in. Trap Primer Valve
M-500 Series 1/2 x 4-1/8 in. Trap Primer Valve
Product Details
Product Details
- 3 Psi pressure drop
- 1-1/8 in pipe flat
- 6 Drains served
- 1/2 Oz water output
- No air pre-charge.
- Complete with four view holes
- Removable filter screen
- No adjustments
Documents
Specifications
- ASSE Standards:
- ASSE 1018
- Collection:
- M-500 Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Valve, Pressure Drop