Cast Brass 600 psi Sweat Shut Off Valve
Mi-Control Cast Brass 600 psi Sweat Shut Off Valve
Frequently Purchased Together
Product Details
Product Details
- Compact design with a quick quarter turn shut off valve
- Made of brass body and a chrome plated ball for longer life the device is ASSE approved and IAPMO listed. Comes with four different discharge connections
-
Lead Law Compliant
Documents
Specifications
- Application:
- Plumbing, Water Heaters
- Collection:
- Mi-Control
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Cast Brass, Rubber
- Material Type:
- Silicone
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Sweat
- Valve Seat Material:
- Silicone Rubber
- Valve Size:
- 3/4 in
- Valve Type:
- Shut Off Valve