This product requires certification to purchase.

8 in. No Hub 301 and 305 Stainless Steel Quick Hub Shield Coupling with Neoprene Sealing Ring

You last purchased this on
 
Mifab

MI-QHUB Series 8 in. No Hub 301 and 305 Stainless Steel Quick Hub Shield Coupling with Neoprene Sealing Ring

  • Fast #
  • Part #MMIQHUB8
  • Item #8340551
  • Manufacturer Part #MI-QHUB-8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mifab

MI-QHUB Series 8 in. No Hub 301 and 305 Stainless Steel Quick Hub Shield Coupling with Neoprene Sealing Ring

  • Fast #
  • Part #MMIQHUB8
  • Item #8340551
  • Manufacturer Part #MI-QHUB-8
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • MIFAB® Series MI-QHUB (specify size) no hub couplings are manufactured with quick hub gaskets made with neoprene and three sealing rings that meets the requirements of ASTM C564 housed inside a type 301 stainless steel corrugated shield
  • Two (2” through 4” size), four (6” through10” size) or six (12” sizes) type 301 stainless steel clamps tightened with 5/16” type 305 stainless steel hex head screws surround the shield to provide the sealing force
  • MI-QHUB Series couplings are tested and certified to the ASTM-C1277, CISPI 310, NSF, CSA B70 and CSA B602 (File # 247608) standards and are listed with IAPMO
  • Also tested and certified by Intertek testing services to CAN/ULC S102.2 "smoke test". Patented pipe clamp for joining all types of pipe
  • 40% less labor
  • Less skilled labor helper required
  • Complete job quicker to make deadlines
  • Fast assembly - assembles over cast iron fitting with ease
  • Torque requirements - same 60 to 80 lb torque requirement as regular couplings
  • There is no need to remove the gasket first and roll it over the pipe
  • Requires Certification

Specifications

ASTM:
ASTM C-1277-2018, ASTM C-1460, ASTM C-564
CSA Certified:
CSA B602, CSA B70
Clean Bagged:
No
Collection:
MI-QHUB Series
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
Yes
Length:
4 in
Material:
Rubber, Stainless Steel
Material Type:
301, 305, Neoprene
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
6 psi
Pressure Class:
6#
UL Listed:
No