1-1/2 in. No Hub 304 and 305 Stainless Steel Quick Hub Shield Coupling with Neoprene Gasket
MI-QXHUB Series 1-1/2 in. No Hub 304 and 305 Stainless Steel Quick Hub Shield Coupling with Neoprene Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2700-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- MIFAB® Series MI-QXHUB (specify size) heavy duty shielded no hub couplings are manufactured with gaskets made from neoprene (meets the requirements of ASTM C-564) housed inside a type 304 stainless steel corrugated shield
- Four (2" through 4" size), six (5" through 12" size) type 304 stainless steel clamps tightened with 3/8" type 305 stainless steel hex head screws surround the shield to provide the sealing force
- MI-QXHUB series couplings are tested and certified to the ASTM-C1540-2018 and CSA B602 standards and listed with I.A.P.M.O
- The MI-QXHUB are also tested and certified by Intertek testing services to the CAN/ULC S102.2-10 “smoke test”
- The MI-QXHUB are tested by IAPMO to comply to the FM 1680-1989 standard (except for markings)
- Less skilled labor helper required
- Faster installation - complete job quicker to make deadlines
- Quick install - no need to peel back gasket and shield
- Fast assembly - assembles over cast iron fitting with ease
- Torque requirements - same 60 to 80 lb torque requirement as regular couplings
Specifications
- ASTM:
- ASTM C-1460, ASTM C-1540-2018, ASTM C-564
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- MI-QXHUB Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- Yes
- Length:
- 3 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, 305, Neoprene
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 30 psi
- Pressure Class:
- 30#
- Schedule Class:
- 80S
- UL Listed:
- No