3 in. Cast Iron Roof Drain
Series R150 3 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Combined roof drain and small overflow system
- Made up of a two model A1 cast iron bodies, two A1-C3 clamp rings and two model A1-PD polyethylene tops or A1-MD cast iron tops
Specifications
- Adjustable:
- No
- Collection:
- Series R150
- Construction:
- Membrane
- Drain Base Height:
- 3 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Polypropylene
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 3 in