This product requires certification to purchase.

1 in. Stainless Steel NPT Water Hammer Arrestor

You last purchased this on
 
Mifab

WHB Series 1 in. Stainless Steel NPT Water Hammer Arrestor

  • Fast #
  • Part #MWHBB
  • Item #3632668
  • Manufacturer Part #WHB-B
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mifab

WHB Series 1 in. Stainless Steel NPT Water Hammer Arrestor

  • Fast #
  • Part #MWHBB
  • Item #3632668
  • Manufacturer Part #WHB-B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Installed in commercial, institutional, and residential applications on water supplylines to reduce water hammer caused by the quick opening and closing of valves within the piping system.
  • The resulting hydraulic shock waves can lead to broken pipes and affect valves in applicances if not reduced with the use of the water hammer arrestor.
  • Stainless Steel bellows operated piston ensures long life for performance and maximum operating efficiency.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Stainless Steel
Maximum Temperature:
250
Pressure - Maximum:
350 psi