1 in. PEX Crimp Angle Tool
1 in. PEX Crimp Angle Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1 in
- Jaw Capacity (in):
- 1 in
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No