This product requires certification to purchase.

120V Motor Assembly

You last purchased this on
 
Milbank Manufacturing

120V Motor Assembly

  • Fast #
  • Part #MCP3B12115ACLLV12
  • Item #3026298
  • Manufacturer Part #CP3B12115ACLLV12
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milbank Manufacturing

120V Motor Assembly

  • Fast #
  • Part #MCP3B12115ACLLV12
  • Item #3026298
  • Manufacturer Part #CP3B12115ACLLV12
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rainproof
  • Requires Certification

Documents


Specifications

AMP:
200
Application:
Cell Towers, Irrigation, Sprinkler Systems, Street and Highway Lighting, Traffic, Residential
Color Finish Name:
Light Green
Depth:
17 in
Height:
48 in
Material:
Steel
Phase:
Single Phase
Product Type:
Circuit Breaker
UL Listed:
Yes
Volts:
120/240V
Watts:
3 W
Width:
16 in