Industrial Gass Thermometer
Industrial Gass Thermometer
Frequently Purchased Together
Product Details
Product Details
- Used for commercial construction and industrial applications such as piping and air ducts
- Nontoxic, green organic spirit-filled tube provides accurate and quick response
Documents
Specifications
- Application:
- Commercial, Industrial
- Color Finish Name:
- Black, White
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Length:
- 3-1/2 in
- Material:
- Die Cast Aluminum
- Pressure - High:
- 240
- Temperature Range:
- 30 to 240 Deg F