1/4 in. Metal Acid Brush
1/4 in. Metal Acid Brush
Frequently Purchased Together
Product Details
Product Details
- These brushes are made with durable, coated in tin paste metal handles. The handles are stamped firmly to the bristles to eliminate bristle fall-out.
- Acid, Solder Paste and Flux, Adhesive Applicator Brush
Documents
Specifications
- Application:
- Residential
- Handle Material:
- Metal
- Material:
- Horse Hair
- Product Type:
- Acid Brush
- Width:
- 1/4 in