1-1/8 in. Tampico Tapered Brush
1-1/8 in. Tampico Tapered Brush
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Specialty boiler brush - tapered tampico bristles
Documents
Specifications
- Brush Type:
- Utility Brush
- Diameter - Inside 1:
- 1-7/8 in
- Diameter - Outside:
- 1-1/8 in
- Length:
- 30 in
- Material:
- Tampico Fiber
- Tool Type:
- Tube Brush