This product requires certification to purchase.

1 in. Stainless Steel and Steel Fitting Brush

You last purchased this on
 
Mill-Rose

1 in. Stainless Steel and Steel Fitting Brush

  • Fast #
  • Part #M61450
  • Item #448082
  • Manufacturer Part #61450
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mill-Rose

1 in. Stainless Steel and Steel Fitting Brush

  • Fast #
  • Part #M61450
  • Item #448082
  • Manufacturer Part #61450
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sets the standard for price and quality. Crimped high-carbon fill wire.
  • Heavy-gauge galvanized stem wire and single stem, single-spiral construction
  • Requires Certification

Specifications

Brush Type:
Fitting Brush
Diameter - Inside 1:
1 in
Diameter - Outside:
1-1/8 in
Material:
Stainless Steel, Steel
Number of Tools Included:
1