This product requires certification to purchase.

12 ft. Compression Seal Tape

You last purchased this on
 
Mill-Rose

12 ft. Compression Seal Tape

  • Fast #
  • Part #M76085
  • Item #4742124
  • Manufacturer Part #76085
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mill-Rose

12 ft. Compression Seal Tape

  • Fast #
  • Part #M76085
  • Item #4742124
  • Manufacturer Part #76085
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stops problem leaks under pressure without turning off the water source
  • Self-fusing layers form a waterproof compression seal - effective up to 150 psi
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
12 ft
Pressure - Maximum:
150 psi
Product Type:
Compression Tape
Size:
12 ft x 1 in
UL Listed:
No
Width:
1 in