2 in. ID #6100 Standard Plastic Fitting Brush
2 in. ID #6100 Standard Plastic Fitting Brush
Frequently Purchased Together
Product Details
Product Details
- Sets the standard for price and quality. Crimped high-carbon fill wire.
- Heavy-gauge galvanized stem wire and single stem, single-spiral construction
Documents
Specifications
- Brush Type:
- Utility Brush
- Color Finish Name:
- Black, Copper
- Diameter - Inside 1:
- 2 in
- Diameter - Outside:
- 1-5/8 in
- Handle Material:
- Plastic
- Material:
- Carbon Steel, Galvanized
- Tool Type:
- Fitting Brush