This product requires certification to purchase.

2 oz. Heavy Duty Industrial Grade Threaded Sealant 24 Pack

You last purchased this on
 
Mill-Rose

2 oz. Heavy Duty Industrial Grade Threaded Sealant 24 Pack

  • Fast #
  • Part #M76007
  • Item #7207584
  • Manufacturer Part #76007
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mill-Rose

2 oz. Heavy Duty Industrial Grade Threaded Sealant 24 Pack

  • Fast #
  • Part #M76007
  • Item #7207584
  • Manufacturer Part #76007
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Industrial grade thread sealant applies evenly to threads. Lead free and non-toxic
  • Slow drying, soft setting and non-gardening pipe thread compound
  • Requires Certification

Documents


Specifications

Application:
Industrial
CARB OTC LEED Compliant:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
NSF Certified:
No
Package Quantity:
Pack of 24
Product Type:
Thread Sealant
Size:
2 oz
UL Listed:
No