This product requires certification to purchase.

3/4 in. x 520 ft. PTFE Tape in White

You last purchased this on
 
Mill-Rose

3/4 in. x 520 ft. PTFE Tape in White

  • Fast #
  • Part #M70196
  • Item #1304390
  • Manufacturer Part #70196
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mill-Rose

3/4 in. x 520 ft. PTFE Tape in White

  • Fast #
  • Part #M70196
  • Item #1304390
  • Manufacturer Part #70196
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Not for use on oxygen, gas or storage applications
  • White PTFE Thread Seal Tape - medium density
  • Ideal for dependable leak-proof joints on lines carrying steam, water and liquids.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
520 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Pressure - Maximum:
3000 psi
Product Type:
PTFE Tape
Thickness:
3/1000 in
Width:
3/4 in