This product requires certification to purchase.

1/2 x 260 in. Plastic PTFE Tape in Silver

You last purchased this on
 
Mill-Rose

3-Wrap 1/2 x 260 in. Plastic PTFE Tape in Silver

  • Fast #
  • Part #M70891
  • Item #525775
  • Manufacturer Part #70891
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mill-Rose

3-Wrap 1/2 x 260 in. Plastic PTFE Tape in Silver

  • Fast #
  • Part #M70891
  • Item #525775
  • Manufacturer Part #70891
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Unique thread sealing tape which prevents stainless steel fittings from galling or seizing during assembly and disassembly
  • For use on stainless steel pipe systems, including joints and connections, bolts, nuts, valves, flanges, studs, threaded fittings, bushings, plugs and assemblies
  • Also used for protection from corrosion, seizing, galling, rust carbon fusion and galvanized pitting
  • Effective across a broad range of temperatures and will not harden or crack on the joints
  • Non-flammable and non-toxic
  • Thicker and denser than most tapes - effective seal up to 12,000 PSI
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
3-Wrap
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
260 in
Material:
Plastic
Material Type:
PTFE
Pressure - Maximum:
12000 psi
Product Type:
PTFE Tape
Size:
1/2 in x 260 in
Temperature Range:
-450 to 500 Deg F
Thickness:
0.0045 in
UL Listed:
No
Width:
1/2 in