3/4 x 260 in. PTFE Tape in Yellow
3-Wrap 3/4 x 260 in. PTFE Tape in Yellow
Frequently Purchased Together
Product Details
Product Details
- Ideally suited for natural gas, propane and butane lines
- Use on pipe made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS and fiberglass
- Non-flammable and non-toxic
- Certified to comply with the provisions of A-A58092 (ASG)
- Do not use gas thread seal tape on oxygen systems
- 3-Wrap Yellow Gas PTFE Thread Seal Tape - maximum density
- Designed specifically for gas lines and used by the gas industry worldwide.
Documents
Specifications
- Collection:
- 3-Wrap
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 260 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 4347 psi
- Product Type:
- PTFE Tape
- Thickness:
- 1/250 in
- Width:
- 3/4 in