1 x 1429 in. Plastic PTFE Tape in Blue
Blue Monster® 1 x 1429 in. Plastic PTFE Tape in Blue
Package Quantity Info:
Each: 1 Inner Pack: 27-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compatible with a broad range of gases and liquids and piping materials
- Use on threads made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS, fiberglass and more
- Non-flammable and non-toxic
- Do not use gas thread seal tape on oxygen systems
- Blue Monster PTFE tape is a thicker, denser, general-purpose thread seal tape.
- Monstrous roll. Thicker and creates a more effective seal with less tape.
Documents
Specifications
- Application:
- Metal, Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- Blue Monster®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 1429 in
- Material:
- Plastic
- Material Type:
- PTFE
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape
- Size:
- 1 in x 1429 in
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 0.0035 in
- UL Listed:
- Yes
- Width:
- 1 in