This product requires certification to purchase.

165 Grit Aluminum Oxide Open Mesh Abrasive Cloth

You last purchased this on
 
Mill-Rose

Blue Monster® 165 Grit Aluminum Oxide Open Mesh Abrasive Cloth

  • Fast #
  • Part #M70154
  • Item #3823270
  • Manufacturer Part #70154
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mill-Rose

Blue Monster® 165 Grit Aluminum Oxide Open Mesh Abrasive Cloth

  • Fast #
  • Part #M70154
  • Item #3823270
  • Manufacturer Part #70154
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 21 x 21 Mesh – Has larger holes than other open mesh products. This feature prevents “loading” and allows contractors to rinse the mesh clean. Resists clogging even when used on softer materials.
  • Tough Open Mesh high performance abrasive that is 100% waterproof
  • Blue Monster's wide design provides more surface coverage for faster work
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Blue Monster®
Color Finish Name:
Bright Blue
Length:
10 yd
Material:
Aluminum Oxide
Mesh Size:
21
Product Type:
Abrasive Cloth
Width:
2 in