4 oz. Fast Set Plastic Blue Pipe Cement
Blue Monster® 4 oz. Fast Set Plastic Blue Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Weatherproof 1-Step Blue PVC cement requires no additional primer
- Simplifies installations, reduces labor and offers faster curing times before testing
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Blue Monster®
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- PVC
- Proposition 65:
- WARNING: Reproductive Harm www.P65Warnings.ca.gov
- Set Time:
- Fast Set
- Size:
- 4 oz