Fitting Brush
Blue Monster® Fitting Brush
Frequently Purchased Together
Product Details
Product Details
- Cleans the ID and OD of Copper Fittings and Tubing. Deburs the ID of Copper Tubing.
- Square Notch will open B-Tank Gas Key. Opens bottles.
- Cleans inside diameter of 1/2" and 3/4" fittings and outside diameter of 1/2" and 3/4" tubing
Documents
Specifications
- Brush Type:
- Fitting Brush
- Collection:
- Blue Monster®
- Color Finish Name:
- Blue
- Number of Tools Included:
- 1
- Size:
- 1/2 in x 3/4 in
- Weight:
- 3.5 lb