This product requires certification to purchase.

16 oz Metal White Pipe Joint Compound

You last purchased this on
 
Mill-Rose

Blue Monster® 16 oz Metal White Pipe Joint Compound

  • Fast #
  • Part #M76005
  • Item #3700126
  • Manufacturer Part #76005
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mill-Rose

Blue Monster® 16 oz Metal White Pipe Joint Compound

  • Fast #
  • Part #M76005
  • Item #3700126
  • Manufacturer Part #76005
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Industrial grade thread sealant with PTFE offers extra lubrication on pipe threads
  • Slow drying, soft setting and non-gardening pipe thread compound
  • Low-Odor, soft set, and Slow drying
  • Meets federal specification TT-S-1732
  • Non-toxic
  • Easy cleanup
  • Grit-free
  • Requires Certification

Documents


Specifications

ANSI:
ANSI LC-7
Collection:
Blue Monster®
Color:
Blue
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
Metal
Pressure - Maximum:
10000 psi
Size:
16 oz
Temperature Range:
-50 to 400 Deg F